Straight Arm Clothes Rack - 2 Way

Display your merchandise on these easy-to-shop racks.
  • Hang T-shirts, coats or dresses. Solid weighted base.
MODEL
NO.
DESCRIPTION HEIGHT ARM
LENGTH
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-3330 2 Way 48-72" 16" 130 lbs. 30 $93 $85  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall (Width): 34"
  • Square Tubing:
    • Arms: 0.85" (17 gauge)
    • Uprights: 1"
MATERIAL:
  • Chrome-plated steel
ASSEMBLY:
  • Leveling the Base: Remove the metal spacer from the bottom of the base.
USAGE: 
  • Arms independently adjust in 3" increments in height from 48 - 72".
HARDWARE: 
  • Bolts are attached to the frame. (Not bagged)
SPECIFICATIONSMETRICIMPERIAL
HEIGHT122 - 183 cm48-72"
ARM LENGTH41 cm16"
CAPACITY59 kg130 lbs.
WEIGHT14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:51:20 AM; CNWEB3