LiftAll® Ratchet Tie Downs - U-Hook, 2" x 27', 10,000 lb Capacity

Quickly secure and ship rail, truck and trailer loads. Spring-loaded ratchet buckles tension and release loads.
  • Attaches quickly to round rings, small holes.
  • Tough polyester webbing.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-3339 U-Hook 2" x 27' Trailers with
load rings
10,000 $53 $51 $47  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 16"
CAPACITY:
  • Working Load Limit: 3,300 lbs
  • Ultimate Breaking Strength: 10,000 lbs
STYLE:
  • Hook on both ends.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 8 M2" x 27'
CAPACITY4,536 kg10,000 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:22:05 PM; CNWEB3