Bulk Foaming Soap Wall-Mount Dispenser - 1,360 mL

Transparent body for easy soap-level maintenance.
  • Large-capacity reservoir for less refills.
  • Includes wall mounting adhesive.
  • Use with Bulk Foaming Soap.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3476 Push Dispenser 854" 1,360 mL $38 $37  ADD
MATERIAL:
  • Tough and durable ABS and SAN plastic.
COMPATIBILITY:
  • For foam soap only.
  • Not compatible with liquid soap.
FEATURES:
  • Keyed operation.
USAGE:
  • Prime approximately 10 - 15 pumps before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D20 x 13 x 10 cm8 x 5 x 4"
PARTS:
  • H-1130-KEY Key for Bulk Soap Wall-Mount Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 01:23:39 PM; CNWEB23