Rubbermaid® Square Brute® Trash Can Lid – 28 Gallon, Gray

Snap-shut lid protects dry goods or seals trash. Controls odors.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-3494GR 28 Gallon 22222" 3 $28 $27 $25  ADD
DIMENSIONS:
  •  Outside dimensions are listed in the chart.
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
CAPACITY:
  • US Gallon
SPECIFICATIONS:
  • UV Protectant
  • BPA Free
  • Certified to NSF Standard 2 and NSF Standard 21.
SPECIFICATIONSMETRICIMPERIAL
Description106 L28 gal.
SIZE L x W x H56 x 56 x 5 cm22 x 22 x 2"
Weight1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:05:15 AM; CNWEB25