Rubbermaid® Square Brute® Trash Can Lid – 40 Gallon, Gray

Snap-shut lid protects dry goods or seals trash. Controls odors.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-3495GR 40 Gallon 24242" 4 $37 $36 $35  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
  • Outside (Actual): 23 3/4 x 23 3/4 x 2" (L x W x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
CAPACITY:
  • US Gallon
SPECIFICATIONS:
  • UV Protectant
  • BPA Free
  • Certified to NSF Standard 2 and NSF Standard 21.
SPECIFICATIONSMETRICIMPERIAL
Description151 L40 gal.
SIZE L x W x H61 x 61 x 5 cm24 x 24 x 2"
Weight1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:31:27 AM; CNWEB3