Safety Glasses Dispenser - 13 x 8 12 x 18"

Keeps safety glasses easily accessible.
  • Clear acrylic makes checking for refill easy.
  • Wall mount or countertop use.
  • Hinged lid protects against dust and dirt.
MODEL
NO.
SIZE
H x D x W
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3572 131/218" 32 Pairs $182 $168  ADD
DIMENSIONS:
  • Usable: 11 x 5 1/2 x 18" (H x D x W)
  • Mounting Holes (Diameter): 0.44"
NOT INCLUDED:
  • Glasses
  • Mounting Hardware
CLEANING INSTRUCTIONS: 
  • Do not use isopropyl alcohol to clean the dispenser.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x D x W33 x 22 x 46 cm13 x 8 1/2 x 18"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:35:59 PM; CNWEB23