Floor Standing Sanitary Napkin Receptacle - Swing-Top

Protection you can trust with safe, sanitary disposal.
  • Floor standing. Swing door allows access from 2 stalls.
  • Lift off top to empty.
  • Durable, powdered-coated steel.
  • Waxed Paper Liners sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
H-3584 Swing-Top Receptacle 1299" 1 6 $75 $72  ADD
DIMENSIONS:
  • Overall (Actual): 9 3/8 x 9 x 11 1/2" (H x W x D)
  • Door Opening: 7 1/4 x 4 3/4" (L x H)
THICKNESS:
  • 12 gauge
CAPACITY:
  • 1.56 gallons
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D30 x 23 x 23 cm12 x 9 x 9"
WEIGHT/CASE2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:14:23 PM; CNWEB23