Bookcase - 6 Shelf, Assembled, 36 x 18 x 84", Light Gray

Holds books, catalogs and binders.
  • All-welded, 22-gauge steel.
  • Shelves adjust in 2" increments. Raised base.
  • 18" Deep – Easily fits legal documents and binders up to 150 lbs. per shelf.
  • Additional Shelves available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
SHELVES
DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3611GR 6 361884" 150 111 $773 $745  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Raised Base: 4 3/4"
  • Shelf: 35 3/4 x 16 1/4"
THICKNESS:
  • Body: 22 gauge
  • Shelves: 20 gauge
INCLUDES:
  • (5) Adjustable shelves 
  • (1) Bottom shelf
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 213 cm36 x 18 x 84"
SHELF CAPACITY68 kg150 lbs.
WEIGHT50 kg111 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:05:03 AM; CNWEB25