Welded Stainless Steel Workbench - 72 x 30"

Recommended for laboratories and food service. Easy to wash down.
  • Tough, corrosion-resistant work surface for sanitary applications.
  • All-welded stainless steel construction.
  • 1 1/2" thick stainless steel top with square edge.
  • 2" angle legs with pre-drilled floor mounting pads. 35" high.
  • Wide, 18" deep bottom shelf.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3629 72 x 30" 14 1,500 112 $1,697 $1,649  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Shelf Clearance: 22"
  • Distance from Floor to Bottom of Shelf: 10 1/4"
  • Mounting Pads:
    • Total: 3 x 3"
    • Holes: 1/2" diameter
MATERIAL:
  • Type 430 Stainless Steel
  • Bottom Shelf: 16 gauge Stainless Steel
CAPACITY:
  • Bottom Shelf: 200 lbs
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Not NSF approved.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
THICKNESS2 mm14 gauge
CAPACITY680 kg1,500 lbs.
WEIGHT51 kg112 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 04:24:04 PM; CNWEB25