Smooth Replacement Roll - 16" x 100'

Clear PVC vinyl provides two-way visibility while preventing dust and noise from moving between separated areas.
  • Replace worn strips or create custom sizes. Cut to the length you need.
  • Maintains air temp for lower HVAC bills.
MODEL
NO.
DESCRIPTION STRIP SIZE STRIP
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-3670 Smooth 16" .160" 100' $665  ADD
SHIPS VIA MOTOR FREIGHT
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
SPECIFICATIONSMETRICIMPERIAL
STRIP WIDTH41 cm16"
STRIP THICKNESS4 mm.160"
STRIP LENGTH30 M100'
PARTS:
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:18:13 PM; CNWEB3