Uline Sliding Safety Knife

Retracts for safety. Fits in your pocket.
  • Includes 1 standard blade.

    Uline Sliding Safety Knife
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24 48+
H-3758 Sliding $10.10 $9.80 $9.40 $9.05  ADD
DIMENSIONS:
  • Handle: 4.5 x 1.4 x 0.6" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc/Rubber
FEATURES:
  • Auto-Retractable: Blade stays out until thumb is lifted from the slider.
USAGE:
  • Changing the Blade:
    • Switch to unlock. When blade is extended it can be pulled out.
    • Insert new blade.
    • Switch to lock.
  • When Cutting: Blade should be in lock position.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 09:42:47 AM; CNWEB23