Contractors Broom - 36", Medium Bristles

Use at worksites or on concrete.
  • Metal braces prevent unthreading and provide additional support.
  • Sweep up dust and heavy debris.
  • Stiff bristles inside, fine bristles outside.
  • 60" bolt tip handle.
MODEL
NO.
WIDTH DESCRIPTION RECOMMENDED USE PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-3831 36" Medium Bristles Semi-Smooth Floors: Wood,
Warehouses, All Purpose
$55 $54 $53  ADD
DIMENSIONS:
  • Block (Width): 2 1/2"
  • Bristle (Length): 3"
  • Handle (Diameter): 1 1/8" 
MATERIAL:
  • Block: Lacquered medium hardwood
  • Brace: 12 gauge steel
  • Handle: 1-piece lacquered medium hardwood (Bolt tip)
  • Bristles: Flagged gray polystyrene border with polypropylene center.
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
WIDTH91 cm36"
PARTS:
  • H-3455 Bolt Tip Replacement Handle - 60"
  • H-3455-BRACE Metal Brace for Wooden Broom Handles
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:45:43 PM; CNWEB23