Stock Picking Ladder Cart - 54 x 28 x 51"

Combination cart helps you pick and stock faster.
  • 32" high top step.
  • Spring-loaded ladder locks firmly in place.
  • 2" deep shelves are 28" apart.
  • 14-gauge powder-coated steel.
  • 4" rubber casters: 2 lockable swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3904 542851" 1,000 lbs. 2 153 $1,083 $1,057  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 54 x 28 x 50 1/2" (L x W x H)
  • Bottom Shelf: 47 3/8 x 27 1/2"
  • Top Shelf:
    • 39 1/8 x 27 1/2"            
    • Height: 36"
  • Casters (Width): 2"
THICKNESS:
  • Shelves: 14 gauge
  • Posts: 11 gauge
MATERIAL:
  • Casters: 
    • Wheel: Mold-on rubber
    • Hub: Cast iron
    • Frame: Zinc plated steel (Resists rust & corrosion)
CAPACITY:
  • 550 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
  • Ladder: 300 lbs
SPECIFICATIONS:
  • Meets CA OSHA requirements.
REPLACEMENT CASTERS:
  • 4" Rubber, Rigid: H-4030
  • 4" Rubber, Swivel with Brake: H-4031
COMPATIBLE CASTERS: (Hardware not included.)
6" PolyolefinH-3322
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" RubberH-3327
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit: H-2473CASKIT*
10" PneumaticH-3329
                                                                       *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H137 x 71 x 130 cm54 x 28 x 51"
LOAD CAPACITY454 kg1,000 lbs.
WEIGHT69 kg153 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 05:59:46 PM; CNWEB5