Bin Cart - 20 x 11 x 8" Bins

Pick orders, deliver mail or roll assembly parts.
  • 6 chrome shelves adjust in 1" increments.
  • 4" side and back ledges keep items from falling off.
  • Polyethylene bins with molded label holder.
  • NSF certified.
  • 10" rear pneumatic wheels, 5" front locking swivel casters.
MODEL
NO.
DESCRIPTION BIN SIZE
L x W x H
BINS/
CART
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3907 Cart with Bins 20 x 11 x 8" 15 134 $1,037 $1,011  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 41 5/8 x 26 x 60 1/4"
  • Distance Between Shelves: 8 3/4"
  • Shelf: 36 x 18"
  • Bins:
    • Overall (Actual): 19 3/4 x 10 3/8 x 8" (L x W x H)
    • Usable (Inside Bottom): 14 x 7 1/2"
COMPATIBILITY:
  • Other Compatible Bins/Totes:
    • S-15647 Plastic Shelf Bin (11 x 18 x 6"): 15/cart
    • S-132 Space Age Tote (18 x 13 x 6"): 10/cart
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
REPLACEMENT PARTS:
  • 5" Polyurethane Casters (Locking Swivel): H-1205WH-1
  • 10" Pneumatic Wheels (350 lb cap): H-3359
COMPATIBLE WHEELS: 
Uline
10" Rubber (250 lb cap)H-3357
10" Rubber (400 lb cap)H-3358
Magliner
10" Rubber (500 lb cap)H-3379
10" Pneumatic (500 lb cap)H-3380
SPECIFICATIONSMETRICIMPERIAL
BIN SIZE L x W x H51 x 28 x 20 cm20 x 11 x 8"
WEIGHT61 kg134 lbs.
ACCESSORIES:
  • S-19494 Bins for Bin Cart - 20 x 11 x 8"
PARTS:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-3359 Uline Pneumatic Wheel - 350 lb Capacity, 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 06:15:37 PM; CNWEB25