Extra Long Tabletop Impulse Sealer - 32"

Seal larger bags with this extra-long tabletop sealer.
  • Durable steel construction. No warmup time needed.
  • Convenient carry handle to easily move production area.
  • Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4014 32 x 1/16" 8 mil 26 $462 $435  ADD
DIMENSIONS:
  • Overall: 38 1/2 x 5 1/2 x 7 1/2" (L x W x H)
  • Sealing Arm Width: 1"
TEMPERATURE:
  • Maximum: 232° C (450° F)
COMPATIBILITY: 
  • Cannot Seal:
    • Vinyl Bags 
    • Wax Bags
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

SPECIFICATIONS:
  • CSA Approved
REPLACEMENT PARTS:
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1246-LEVER Lever Spring for Extra-Long Tabletop Impulse Sealers
  • H-1247-POST Post Kit for Extra Long Tabletop Impulse Sealers
  • H-1249 32" Service Kit for H-4014 Extra-Long Tabletop Impulse Sealer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 05:29:37 AM; CNWEB3