Spill Containment Workstation - 4 Drum

Low-profile workstations protect floors from spills and leaks from drums.
  • Configure drum handling and dispensing areas.
  • Tough, high-density polyethylene construction.
  • Resists chemicals, rust and corrosion.
  • Withstands extreme temperatures -29° to 49°C (-20° to 120°F).
  • Non-skid, easy-to-clean removable grates.
  • Meets EPA, SPCC and NPDES regulations.
  • Ramp and Connectors for custom configurations available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4037 4 Drum 49496" 6,000 49 Gal. 65 $372 $359  ADD
SHIPS VIA MOTOR FREIGHT
NOT INCLUDED:
  • H-4039 Connectors sold separately.
  • Drums sold separately.
STYLE:
  • No fork pockets.
  • Does not have a drain.
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175 when used with 49 gal or smaller containers.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H124 x 124 x 15 cm49 x 49 x 6"
LOAD CAPACITY2,721 kg6,000 lbs.
SUMP CAPACITY185 L49 gal.
WEIGHT29 kg65 lbs.
ACCESSORIES:
  • H-4038 Work Ramp for Spill Containment Workstations
PARTS:
  • H-4040 Grate for Spill Containment Pallets - 24 x 48"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:06:52 PM; CNWEB5