Phenolic Caster for Bulk Container Dollies, 5 x 2"

  • Replace worn or broken caster to keep bulk container rolling smoothly.
  • Use with Bulk Container Dollies.
Casters
MODEL
NO.
DESCRIPTION SIZE
DIAM. x W
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4057 Phenolic Caster 5 x 2" $49 $46  ADD
THICKNESS:
  • 11 gauge powder coated steel
  • Caster Plate: 0.21"
TEMPERATURE:
  • -18° to 49° C (0° - 120° F)
FEATURES:
  • Wheel Hardness: 90 (Shore D Scale)
REPLACEMENT CASTERS:
  • 5" Phenolic, Swivel with Brake: H-4057
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:21:21 AM; CNWEB5