LiftAll® Flat Hook Winch Strap - 2" x 27', 10,000 lb Capacity

Quickly secure and ship rail, truck and trailer loads.
  • Secure loads on flatbed trailers.
  • Attach to winch tensioner on side of trailer.
  • Tough polyester webbing.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-4064 Flat Hook 2" x 27' Flatbeds with
winches
10,000 $39 $36 $32  ADD
CAPACITY:
  • Working Load Limit: 3,300 lbs
  • Ultimate Strength: 10,000 lbs
APPEARANCE:
  • Weight capacity printed on strap repeats in 12" increments.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 8 M2" x 27'
CAPACITY4,536 kg10,000 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 06:31:28 PM; CNWEB23