Plastic Rack Protector - 9"

Prevent rack and shelving damage from forklifts and pallet trucks.
  • Quick, snap-on installation.
  • Stack to your desired height.
Sold in multiples of 6
MODEL
NO.
DESCRIPTION FITS POST
SIZE
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
6 12 24+
H-4078 Plastic 3 x 3" 9" 2 $25 $23 $22  ADD
SHIPS VIA PARCEL CARRIER
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • No concrete installation kit needed.
SPECIFICATIONSMETRICIMPERIAL
FITS POST SIZE76 mm x 76 mm3 x 3"
HEIGHT23 cm9"
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:04:38 PM; CNWEB25