Uline Welded 3-Shelf Steel Cart - 38 x 18 x 35"

Heavy items move smoothly and silently.
  • No bolts to work loose year after year.
  • All-welded, powder-coated 12-gauge steel.
  • 1 1/2" deep shelves keep small items from rolling off.
  • Shelves are 11" apart.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4155 381835" 1,200 lbs. 3 87 $625 $605  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • With Handle: 37 1/2 x 18 1/8 x 33 3/4"
    • Shelf Clearance: 11 3/4"
  • Shelf (Inside): 30 x 18"
THICKNESS:
  • Shelves: 12 gauge
  • Post: 10 gauge
FEATURES:
  • All welded frame.
  • Powder coated finish.
CAPACITY:
  • Shelf: 600 lbs
REPLACEMENT CASTERS:
  • 5" Polyurethane (Wheel only): H-2558CASTER
    • Casters are welded to cart.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H97 x 46 x 89 cm38 x 18 x 35"
LOAD CAPACITY544 kg1,200 lbs.
WEIGHT39 kg87 lbs.
PARTS:
  • H-2558CASTER Polyurethane Wheel for Uline Welded Steel Carts - 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 09:10:02 PM; CNWEB23