Wheel Riser Ramp - 6 x 18 x 48"

Safely raise trailers to dock height for easy loading and unloading.
  • Diamond plate, nonslip surface.
  • Heavy-duty welded aluminum.
  • 15,000 lb. capacity per ramp.
  • Designed to comply with OSHA requirements.

    Wheel Riser Ramps
MODEL
NO.
OVERALL SIZE
H x W x L
RECOMMENDED
USE
LEVEL
LENGTH
WT.
(LBS.)
PRICE PER RAMP IN STOCK
SHIPS TODAY
1 4+
H-4189 61848" Single Wheel 30" 39 $818 $791  ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY:
  • Not compatible with 20" super single wheels.
CAPACITY:
  • 30,000 lbs per pair
SPECIFICATIONS:
  • Designed to comply with OSHA requirements for a 10% maximum grade of ascending or descending loaded fork trucks.
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE H x W x L15 x 46 x 122 cm6 x 18 x 48"
LEVEL LENGTH76 cm30"
WEIGHT18 kg39 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 10:07:16 PM; CNWEB26