Economy Folding Table - 48 x 24", Black

Set up in seconds for extra room at parties or picnics.
  • Blow-molded polyethylene top.
  • 29" fixed table height with locking steel legs.
  • Folds to 2" thickness for easy storage.
  • Table Dollies available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-4208FOL-BL 48 x 24" Rectangle 250 18 $124 $110  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Legs (Diameter): 1 1/8"
  • Distance Between Legs: 40 15/16"
THICKNESS:
  • Tabletop: 1 3/4"
  • Legs: 21 gauge
SPECIFICATIONS:
  • Meets ANSI/BIFMA x5.5 Desk Standards.
FEATURES:
  • Textured top
USAGE:
  • Tabletop does not fold in half (only legs fold).
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
CAPACITY113 kg250 lbs.
ACCESSORIES:
  • H-3083 Folding Table Dolly - 74 x 32 x 43"
  • H-3084 Folding Table Dolly - 98 x 32 x 43"
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:54:12 AM; CNWEB5