Gridwall T-Legs - 24 x 19 12", Black

One pair supports one Gridwall Panel. Sold separately.
  • Each carton contains 2 pairs of legs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-4281BL T-Legs 24 x 19 1/2" 4 11 $59 $56 $52  ADD
CAPACITY: 
  • 286 lbs
INCLUDES:
  • (8) Leveler feet
  • (8) Screws, washers and nuts
USAGE:
  • Cannot be used with gridwall panels horizontally.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L61 x 50 cm24 x 19 1/2"
WEIGHT/CARTON5 kg11 lbs.
PARTS:
  • H-4697 Hardware Pack for Gridwall T-Legs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 12:10:54 AM; CNWEB3