Spill Tray - 20 Gallon

Capture spills from a leaky drum, pail or assorted cans and jugs.
  • 2 handles and spout make emptying easy.
  • Lightweight, chemical-resistant polyethylene.
  • Meets EPA, SPCC and NPDES regulations.
MODEL
NO.
FITS UP TO INSIDE DIM.
DIAM x H
SUMP
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4422 55 Gal. Drum 26 x 8" 20 Gal. 6 $206 $193  ADD
DIMENSIONS:
  • Top Diameter:
    • Inside: 30 1/2"
    • Outside: 37 1/2"
  • Bottom Diameter:
    • Inside: 26 1/4"
    • Outside: 28 1/2"
  • Height: 7 1/2"
SPECIFICATIONS:
  • Meets EPA 40 CFR 264.175 when used with 20 gal or smaller containers.
MATERIAL:
  • HDPE (High Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS66 x 20 cm26 x 8"
SUMP CAPACITY76 L20 gal.
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 04:53:03 AM; CNWEB25