Uline Heavy Duty Microfiber Mop System - 18"

Make less trips to the bucket. Microfiber pads hold more water than traditional mops for more efficient cleaning.
  • Removes most dirt, dust and debris without chemicals.
  • Change pads in seconds with attached hook and loop fasteners.
  • Pad - Wash up to 400 times.
MODEL
NO.
WIDTH DESCRIPTION INCLUDES PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-4506 18" Heavy Duty Wet Mop Pad,
60" Handle and Frame
$41 $38 $35  ADD
DIMENSIONS:
  • Mop Head with Metal Frame: 16 x 3 1/2" (L x W)
  • Pad: 19 1/2 x 5 3/4"
  • Handle:
    • 60 x 1" (L x Diam)
      • Shipping Length: 34"
MATERIAL:
  • Frame: Aluminum and Polypropylene
  • Handle: Aluminum
FEATURES:
  • Telescoping handle with a hang hole.
USAGE:
  • To lock the handle, twist at the handle and not the black piece.
CLEANING INSTRUCTIONS:
  • Bleach and fabric softener not recommended.
  • Mop head lasts up to 400 wash cycles.
SPECIFICATIONS:
  • Not anti-microbial
SPECIFICATIONSMETRICIMPERIAL
WIDTH46 cm18"
ACCESSORIES:
  • H-4507 Uline Microfiber Mop System Bucket
  • S-25413 Uline Disposable Microfiber Mop Pads - 18"
PARTS:
  • S-20083 Uline Heavy Duty Microfiber Replacement Pad - 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:18:26 PM; CNWEB3