Convenience Cart - 2 Basket

Pick orders, return stock or deliver packages in warehouses and mailrooms.
  • Carts nest for space-saving storage.
  • Maneuver easily in narrow aisles. Steel with powder-coated finish.
  • Sort multiple orders easily.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
QTY./
SKID
PRICE PER CART (MIN. 4) ADD TO
CART
4 10+
H-4567 Two Basket 223341" 45 10 $286 $273  ADD
DROP SHIPS ASSEMBLED IN 15 BUSINESS DAYS
DIMENSIONS: 
  • Front Baskets:
    • Inside: 15.2 x 19.4" (W x L)
    • Depth: 
      • Front: 6.3"
      • Back: 10.3"
  • Rear Basket: 16.6 x 5.4 x 5.1" (W x L x D)
FEATURES:
  • Cup holder
CAPACITY:
  • Baskets: 60 lbs
  • Total Cart: 123 lbs
REPLACEMENT CASTERS: 
  • 5" Swivel: H-4567-FNTWL
  • 5" Rigid: H-4567-RIGID
COMPATIBLE CASTERS: 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H56 x 84 x 104 cm22 x 33 x 41"
WEIGHT20 kg45 lbs.
Add to Shopping List
04/06/2025 08:12:31 AM; CNWEB23