Large Plastic Shopping Cart - Green

Pick orders, return stock or deliver packages in warehouses and mailrooms.
  • Carts nest for space-saving storage.
  • 5" polyurethane casters: 2 swivel, 2 rigid.
  • Bottom shelf and large basket for bulky items.
  • Won't rust or dent. Powder-coated oval tube frame for added strength.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
QTY./
SKID
PRICE PER CART (MIN. 4) COLOR ADD TO
CART
4 10+
H-4569G Plastic Cart 223841" 50 10 $352 $339  ADD
DROP SHIPS ASSEMBLED IN 15 BUSINESS DAYS
DIMENSIONS: 
  • Basket:
    • Inside: 17.9 x 29.3" (W x L)
    • Depth:
      • Front: 15 1/2"
      • Back: 21.3"
  • Logo Panel: 2.95 x 6.3"
CAPACITY:
  • 300 lbs
  • Basket: 8,139 cubic inches
SPECIFICATIONS:
  • ASTM rated seat belts
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H56 x 97 x 104 cm22 x 38 x 41"
WEIGHT23 kg50 lbs.
PARTS:
  • H-4569-FRWHL Polyurethane Caster for Plastic Shopping Cart - Swivel, 5 x 1 1/4"
  • H-4569BLU-WH Rear Wheel for Plastic Shopping Cart - 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
03/28/2025 11:58:53 PM; CNWEB23