5 Channel Industrial Cable Protector

INDOOR/OUTDOOR USE

Protect cables from foot traffic and vehicles at golf, charity and sporting events.
  • Industrial all-weather polyurethane resists oil and abrasions.
  • Textured surface. Interlocking connectors.
  • Full top and bottom protection. Hinged lid.
  • Optional End Caps available.
MODEL
NO.
DESCRIPTION CHANNEL
DIAMETER
SIZE
L x W x H
WT. CAP.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4618 Industrial 1/3" 36202" 21,000 $399 $386  ADD
DIMENSIONS:
  • Actual: 36 x 19 3/4 x 1 7/8" (L x W x H)
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 49° C (-40° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
CHANNEL DIAMETER34 mm1 1/3"
SIZE L x W x H91 x 51 x 5 cm36 x 20 x 2"
WEIGHT CAPACITY9,524 kg21,000 lbs.
ACCESSORIES:
  • H-4619 5 Channel Cable Protector End Caps
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:34:18 PM; CNWEB3