Fire Extinguisher Cabinet - Surface Mount, 10 lb

Attractive steel cabinet minimizes the fire extinguisher look. Reusable.
  • Convenient pull handle with plexiglass window. Clean white enamel finish.
  • Easy installation. Pick a spot and hang. Sticks out 6" from wall.
  • Fire extinguisher sold separately.
Mounting hardware not included
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4872 10 lbs. 9624" 10 $133 $129  ADD
DIMENSIONS:
  • Inside (Actual): 9 x 5 5/8 x 23 7/8"
  • Including Door: 9 1/2 x 6 1/4 x 24 1/2"
  • Frame: 9 1/4 x 5 3/4 x 24"
  • Mounting Holes:
    • Diameter: (4) 3/16", (1) 1/4"
    • Spacing:
      • (3) Top Holes: 3" apart
      • (2) Bottom Holes: 6" apart
      • Distance Between Top and Bottom Holes: 20"
FEATURES:
  • Piano hinge
  • Can be mounted with door opening on either side.
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
PACKAGING:
  • Remove protective film from both sides of acrylic before installation.
SPECIFICATIONSMETRICIMPERIAL
MAX. EXTINGUISHER CAPACITY5 kg10 lb.
INSIDE DIM W x D x H23 x 15 x 61 cm9 x 6 x 24"
WEIGHT5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 03:54:37 AM; CNWEB25