Tire Rack - 96 x 18 x 84"

Stock the tires you want, save the space you need. Essential for tire shops, car dealerships and wholesale clubs.
  • Boltless assembly. Shelves snap into place and adjust at 1 1/2" increments.
  • 14-gauge steel posts. Tough, powder-coat finish.
  • Single sided - Vertical storage that mounts to the wall.

    Boltless, Fast Snap-In of Rack
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
TIRE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4882 961884" 3 1,000 27 98 $379 $359  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
COMPATIBILITY:
  • Not compatible with H-8779 Caster Kit.
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
  • Overall Depth (With Wall Ties): 27"
THICKNESS:
  • 14 gauge
CAPACITY:
  • Tire capacity may vary based on the size of the tire.
  • Shelf capacity in the chart is for each shelf.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
  • Shelf Supports: Run horizontally between front & back shelves to provide support.
USAGE:
  • Not recommended for semi tires.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H244 x 46 x 213 cm96 x 18 x 84"
SHELF CAPACITY454 kg1,000 lbs.
WEIGHT44 kg98 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:02:11 AM; CNWEB4