Dispensing Drum Truck

COMBO

Move, tip and drain steel drums. Doubles as a drum cradle.
  • Adjustable 2" stability strap.
  • Rollers on frame allow for easy drum rotation and faucet positioning.
  • Kickstand for upright storage. 10" rubber wheels.
MODEL
NO.
DRUM
MATERIAL
WHEEL TYPE DRUM CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
(GALLONS) (LBS.) 1 3+
H-4898 Steel Rubber 30, 55 1,000 49 $412 $399  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 21.2 x 22 x 58.7" (D x W x H)
  • Strap (Actual): 1.9 x 90 1/2" (W x L) 
MATERIAL:
  • Strap/Rollers: Polypropylene
COMPATIBILITY:
  • For steel drums only.
REPLACEMENT PARTS:
  • 2 1/2 x 1" Rollers: H-4898-CSTR
  • 6 x 2" TPR Wheel (with Bearing): H-4898-WHLBR
  • 10 x 2" Rubber wheel: H-4898-WHEEL
SPECIFICATIONSMETRICIMPERIAL
WHEEL TYPE25 cm Rubber10" Rubber
DRUM CAPACITY114, 208 L30, 55 gal.
DRUM CAPACITY (WEIGHT)454 kg1,000 lbs.
WEIGHT22 kg49 lbs.
PARTS:
  • H-4898-CSTR Polypropylene Roller for Dispensing Drum Truck - 2 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 06:15:37 PM; CNWEB25