Tote Dolly - Plastic, 26 x 19 x 11"

Move up to 6 stacked totes at one time with ease.
  • 1" lip keeps totes secured.
  • Quiet operation, mover's choice.
  • High corner supports hold totes in place.
  • 4" rubber swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
FITS
TOTE
LOAD
CAPACITY (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4912 Plastic 261911" S-20589 750 17 $203 $196  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Inside (Actual):
    • Inner Set of Ledges: 24 3/4 x 14 3/4"
    • Outer Set of Ledges: 26 1/4 x 19"
COMPATIBILITY:
TypeModel #
Round Trip TotesS-9745
S-20589
Clear Industrial TotesS-11866
S-23361
Straight Wall Containers
Note: 15 x 12" Containers fit two per dolly.

COMPATIBLE CASTERS:
  • Hardware that comes on the dolly will not work for these Compatible Casters.
    • Hardware needs to be sourced locally.
4" PolyolefinH-5535
4" RubberH-5537
4" PolyurethaneH-5539
5" Polyolefin
H-5536
5" RubberH-5538
5" PolyurethaneH-5540
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H66 x 48 x 28 cm26 x 19 x 11"
LOAD CAPACITY340 kg750 lbs.
WEIGHT8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 03:39:51 AM; CNWEB5