Industrial Curtain Wall - 12 x 8', Blue/Clear/Blue

Create temporary walls for dust, noise and climate control in warehouses.
  • Polyester reinforced vinyl with clear PVC center for visibility.
  • 12' of track, rollers and mounting brackets included. Weighted bottom hem.
  • Connect multiple curtains with Velcro® edge for larger areas.
  • Meets NFPA-701 standards.
MODEL
NO.
SIZE
W x H
COLOR WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4954 12 x 8' Blue/Clear/Blue 41 $539 $519  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Perimeter Hem Width: 2 1/2" 
  • Seams: 1" wide
  • Colored Sections:
    • Blue (Top and Bottom): 27 1/2" 
    • Clear:  38"
  • Brass Grommets: Every 12"
  • 10% added to width for drape.
  • 3" deducted from the height for hardware.
THICKNESS:
  • Vinyl: 18.5 oz
  • Sliding Tracks: 16 gauge galvanized steel
FEATURES:
  • Chain weighted bottom hem.
SPECIFICATIONS:
  • Covered by OHSA Hazard Communication Standard.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT366 x 244 cm12 x 8'
WEIGHT19 kg41 lbs.
PARTS:
  • H-4957 Straight Track for Industrial Curtain Walls - 48"
  • H-4961 Straight Track Splice Connector for Industrial Curtain Walls
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:03:24 PM; CNWEB6