Jumbo Industrial Packing Table - 96 x 48", Maple Top

Huge workspace. Work from both sides in shipping departments and assembly areas.
  • 1 3/4" thick maple top with rounded edges.
  • All tables hold up to 500 lbs.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Full-depth bottom shelf for storage.
  • Packing Table Accessories and pre-drilled Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-4989-MAP 96 x 48" 30-37" 366 $1,697 $1,642  ADD
Top ships in two pieces.

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Tabletop: Two 96 x 24" pieces secured by mounting brackets.
  • Shelf (Two-piece):
    • Overall: 95 5/8 x 26 5/8"
    • Each Half: 48 3/8" Long
    • Clearance: 20 1/4"
  • Clearance Between Legs: 44"
  • Holes to Bolt Table to Floor: 3/8" diameter
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
  • Compatible with H-8503 Leg Extenders.
  • Other Compatible Tabletops Available for Purchase (Sold Separately):
FEATURES:
  • Most durable tabletop.
  • Tabletop Edges:
    • Front/Back: Rounded
    • Sides: Square
CAPACITY:
  • Reduced to 450 lbs if using with optional casters.
USAGE:
  • Bottom shelf is not adjustable.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 122 cm96 x 48"
ADJUSTABLE HEIGHT76-94 cm30-37"
WEIGHT166 kg366 lbs.
PARTS:
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-4991-MAP Replacement Packing Tabletop - 96 x 48", Maple with Rounded Edge
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 11:46:13 AM; CNWEB23