Rubbermaid® Plastic Platform Truck - 24 x 48"

Transport loads through factories, loading docks and worksites. Durable and long lasting.
  • Removable, contoured handle for a better grip.
  • 4 tie-down points for secure strapping.
  • Steel reinforced structural foam deck resists corrosion and dents.
  • 8" non-marking casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5035 24 x 48" 2,000 lbs. Rubber 70 $904 $865  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Deck (Actual): 24 1/4 x 48 1/8"
  • Handle Height:
    • From Ground: 41 1/2"
    • From Deck: 29"
  • Steel Reinforcements: 45 1/4 x 1"
MATERIAL:
  • Handle: Powder coated steel
FEATURES:
  • Textured deck surface.
  • Perimeter deck channel.
  • Removable handle secured by retainer clips.
REPLACEMENT CASTERS:
  • 8" TPR (Thermoplastic Rubber):
    • Swivel: H-5049
    • Rigid: H-5050
COMPATIBLE CASTERS: (Hardware not included.)
5" PolyurethaneRigid: H-4230
Swivel: H-4231
Swivel with Brake: H-4232
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit: H-2473CASKIT*
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
                                                    *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L61 x 122 cm24 x 48"
LOAD CAPACITY907 kg2,000 lbs.
WEIGHT32 kg70 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:10:55 AM; CNWEB3