Economy Shrink Wrap System with Cutter - 12"

All you need to start shrink packaging your products.
  • Handles 1-2 packages per minute.
  • Use with shrink bags, tubing or film.
  • Includes Dispenser, Bar Sealer with cutter and Heat Gun.
  • Shrink Film Rolls sold separately.
  • View video.
MODEL
NO.
DESCRIPTION SYSTEM
INCLUDES
PRICE
EACH
IN STOCK
SHIPS TODAY
H-5106 12" with cutter  Film Dispenser, Sealer
  and Heat Gun.
$288  ADD
COMPONENTS:
  • Heat gun and sealer can be purchased separately.
  • Film Dispenser:
    • Dimensions: 14 x 7 3/8 x 2 3/4" (W x D x H)
    • Weight: Approximately 4 lbs
COMPATIBILITY: 
  • Will accept rolls up to 10" in diameter.
  • Cannot Seal: Vinyl Bags 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

FEATURES:
  • Heat Gun: Shrinks up to 4 mil.
INSTRUCTIONS:
  1. Insert item between layers of film.
  2. Depress arm to seal ends.
  3. Use the heat gun to shrink film.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION30 cm with cutter12" with cutter
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 04:24:00 PM; CNWEB25