Wire Dump Bin - 200 lb Capacity

Store gym equipment or display bulky retail products and sale items.
  • Folds to 3" high for storage when not in use.
  • Bottom shelf adjusts every 3".
  • Heavy duty, gloss black steel.
  • 2" swivel casters: 2 locking.
  • Lockable Storage Cart available.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-5109 363634" 200 lbs. 60 $313 $299  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Usable: 34 x 34 x 30" (L x W x H)
  • Grid Squares: 3"
THICKNESS:
  • Steel Wire: 6.2 mm
FEATURES:
  • Epoxy coated
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H91 x 91 x 86 cm36 x 36 x 34"
CAPACITY91 kg200 lbs.
WEIGHT27 Kg60 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 05:51:41 PM; CNWEB5