Stainless Steel Jumbo Bath Tissue Dispenser - Double Roll

Durable with an attractive, modern look.
  • Locking cover eliminates waste.
  • Holds all brands of 9" diameter rolls.
  • Less maintenance, fewer roll changes.
  • Use with Jumbo Roll Bath Tissue, sold separately.
MODEL
NO.
DESCRIPTION MATERIAL DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5114 Double Stainless Steel 12215" $261 $248  ADD
DIMENSIONS:
  • Actual: 11.5 x 20.56 x 4.7" (H x W x D)
  • Core: 3"
THICKNESS:
  • 18 gauge
FEATURES:
  • Satin finish
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D30 x 53 x 13 cm12 x 21 x 5"
PARTS:
  • H-5115 Key for Stainless Steel Jumbo Tissue Dispensers
  • H-6654 Lock and Key Pack for Jumbo Bath Tissue and Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:17:08 AM; CNWEB23