3M STD Wire Marker Dispenser with #0-9

Mark wires and cables with labels from compact, portable dispensers.
  • Disposable, hand held dispenser fits in pocket.
  • Recessed, serrated edge safely cuts desired amount.
  • 10 compartments of pre-printed, smear resistant tape marked 0-9. One number per roll.
  • Acrylic adhesive resists solvents, oil and water.
MODEL
NO.
DESCRIPTION ROLL
SIZE
LABELS/
ROLL
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-5223 STD Dispenser w/#0-9 0.215" x 96" 564 $121 $117 $112  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Core: 0.38"
THICKNESS:
  • 3 mil
MATERIAL:
  • Polyester film
TEMPERATURE:
  • Performance: 10° - 49° C (50° - 120° F)
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE5 x 244 cm.215" x 96"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 03:42:09 AM; CNWEB3