Additional Shelf for Bulk Storage Rack - Wire Decking, 60 x 24"

Add wire decking extra shelves to Bulk Storage Racks.
  • Boltless assembly. Shelves snap into place and adjust at 2" increments.
  • Galvanized steel mesh decking. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency.

    Bulk Storage Racks
MODEL
NO.
DIMENSIONS
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5416-ADD 60 x 24 2 3,000 34 $121 $118  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Beam Height: 3"
THICKNESS:
  • Beams: 14 gauge powder coated steel
  • Decking: 4 gauge wire rod
USAGE:
  • Each shelf can hold 10 shelf supports.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH152 x 61 cm60 x 24"
SHELF CAPACITY1361 Kg3,000 lbs.
WEIGHT15 Kg34 lbs.
ACCESSORIES:
  • H-8666 Pallet Rack Dividers - 24 x 10"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:35:13 AM; CNWEB3