Uline Compliant First Aid Kit - Type 2, 25 Person

Quickly treat injuries in warehouses, factories and offices. Be compliant with new government regulations.
Meets CSA Z1220-17
MODEL
NO.
DESCRIPTION PEOPLE
SERVED
ITEMS
PER KIT
CASE
STYLE
PRICE PER KIT IN STOCK
SHIPS TODAY
1 3 5+
H-5432 Type 2 – Small 25 91 Plastic $69 $67 $65  ADD
DIMENSIONS: 
  • Overall: 9 7/8 x 9 7/8 x 3 1/8"
MATERIAL:
  • Gloves: Latex free
SHELF LIFE:
  • 12 months
FEATURES:
  • Contents are unitized
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONS: 
  • Not compliant with updated Nova Scotia regulations.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 09:49:48 PM; CNWEB26