Heavy Duty Scissor Lift Truck - Narrow Fork, 46 x 21"

Manually raise open-bottom pallets to proper working height.
  • Support legs deploy automatically to ensure operator safety.
  • Automatically slows lowering speed to prevent damage with heavy loads.
  • Durable single-piston design. 180° steering arc.
  • Fits into narrow pallets.
  • 3,000 lb. capacity.

    Open-Bottom Pallet
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-5442 Narrow Fork 46 x 21" 3,000 lbs. 1/2" 31 1/2" 7" / 3" 282 $1,659  ADD
Fits into narrow pallets

SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 67.9 x 48.8" (L x H)
  • Forks:
    • Width: 6.3"
    • Thickness: 1.8"
    • Distance Between Forks: 8.6"
MATERIAL:
  • Wheels: Non-marking Polyurethane
FEATURES:
  • Support legs deploy at 13.8".
  • Slow Lift:
    • Load Capacity: 3,000 lbs
    • Number of Pumps to Full Height: 75
  • Fast Lift:
    • Load Capacity: 2,200 lbs
    • Number of Pumps to Full Height: 28
SPECIFICATIONSMETRICIMPERIAL
FORK SIZE L x W117 x 53 cm46 x 21"
LOAD CAPACITY1,361 kg3,000 lbs.
HEIGHT LOWERED89 mm3 1/2"
HEIGHT RAISED80 cm31 1/2"
WHEEL DIAMETER178 mm/76 mm7"/3"
WEIGHT128 kg282 lbs.
PARTS:
  • H-5958 Roller Assembly Kit for Heavy Duty Scissor Lift Trucks
  • H-5960 Load Wheel Assembly for Heavy Duty Scissor Lift Trucks - 3 x 2"
  • H-5970 Seal Kit for Scissor Lift Trucks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 04:37:06 PM; CNWEB5