Mobile Shelving Cover - 36 x 24 x 72", Clear

Protect shelf contents from dust, debris and water.
  • Slip easily over mobile, wire and slanted shelving.
  • Flexible, water-resistant material. Fold and store when not in use.
  • Clear PVC provides full visibility. Zippered front.
MODEL
NO.
DESCRIPTION COVER SIZE
W x D x H
FITS CARTS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5461C Clear 362472" 362478" 4 $172 $158  ADD
THICKNESS:
  • 10 gauge (.25 mm)
TEMPERATURE:
  • -25° to 40° C (-13° to 104° F)
    • Cold crack treatment allows cover to withstand low temperatures.
CLEANING INSTRUCTIONS: 
  • Hand wash in cold water and air dry.
COMPATIBILITY:
  • Not compatible with Stock Picker or Security Carts.
USAGE:
  • When covering shelving, casters will be exposed for maneuverability.
SPECIFICATIONSMETRICIMPERIAL
COVER SIZE W x D x H91 x 61 x 183 cm36 x 24 x 72"
FITS CARTS W x D x H91 x 61 x 198 cm36 x 24 x 78"
WEIGHT1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 07:42:09 PM; CNWEB25