Additional Solid Stainless Steel Shelves - 36 x 24"

Add extra shelves to Solid Stainless Steel Shelving.
  • Includes snap-on plastic shelf supports.
  • NSF certified.
  • 18-gauge, Type 304 stainless steel with raised edge. Washes down easily.
  • Easy assembly. No tools required.
MODEL
NO.
DIMENSIONS
W x D
SHELF
CAP.
(LBS.)
WT.
(LBS.)
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-5468-SHELF 36 x 24" 800 36 2 $459 $446  ADD
THICKNESS:
  • Shelf: 1 1/8"
  • Edge/Lip: 1/8"
TEMPERATURE:
  • -80° to 60° C (-112° to 140° F)
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D91 x 61 cm36 x 24"
SHELF CAPACITY363 kg800 lbs.
WEIGHT16 kg36 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 01:07:06 PM; CNWEB23