5 Channel Heavy Duty Cable Protector

INDOOR/OUTDOOR USE

Protect cables from foot traffic and vehicles at golf, charity and sporting events.
  • Industrial all-weather polyurethane resists oil and abrasions.
  • Textured surface. Interlocking connectors.
  • Full top and bottom protection. Hinged lid.
  • Optional End Caps available.
MODEL
NO.
DESCRIPTION CHANNEL
DIAMETER
SIZE
L x W x H
WT. CAP.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5501 Heavy Duty 1/3" 36202" 32,600 $439 $419  ADD
DIMENSIONS:
  • Actual: 39 5/8 x 20 x 1 3/4" (L x W x H)
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 49° C (-40° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
CHANNEL DIAMETER34 mm1 1/3"
SIZE L x W x H91 x 51 x 5 cm36 x 20 x 2"
WEIGHT CAPACITY14,784 kg32,600 lbs.
ACCESSORIES:
  • H-4619 5 Channel Cable Protector End Caps
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 02:38:11 PM; CNWEB25