Overhead Door Track Protectors - 48", Left Side

Prevent costly damage from forklifts and pallet trucks to your dock door.
  • 3/16" steel uprights welded to 1/4" thick steel base plates.
  • Optional floor and wall mounting hardware sold separately.
MODEL
NO.
DESCRIPTION HT. MOUNTING
PLATE DIMENSIONS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-5561 Left Side 48" 10 x 8" 40 $130 $121  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Height (Actual): 48 1/4"
  • Protector (Without Base Plate): 5 x 7" (W x D)
  • Mounting Holes:
    • (4) Wall Holes: 5/8"
    • (3) Floor Holes: 15/16"
SPECIFICATIONSMETRICIMPERIAL
HEIGHT122 cm48"
MOUNTING PLATE DIMENSIONS25 x 20 cm10 x 8"
WEIGHT18 kg40 lbs.
PARTS:
  • H-2121 Concrete Installation Kit for Safety Guards
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 01:16:01 AM; CNWEB25