Flat Safety Mirror - 16 x 24" Acrylic, Outdoor

Eliminate blind spots in warehouses and offices. Prevent collisions at corners, intersections and aisles. Lightweight and easy to install.
  • Distortion-free image reflection with accurate depth perception. For small aisles or areas with broader visibility.
  • Shatterproof acrylic. Weatherproof and impact resistant.
  • Mounting Hardware Kit sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 3+
H-5566-O Flat Acrylic 16 x 24" 14 $166 $159  ADD
MATERIAL:
  • Backing: Enamel-coated hardboard
  • Edging: Vinyl coated aluminum
INCLUDES:
  • Swivel mount assembly.
PACKAGING:
  • Protective film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
SIZE41 x 61 cm16 x 24"
WEIGHT6 kg14 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:57:46 AM; CNWEB3