Ball Transfer Table - 18" x 3'

Rotate products easily for quick positioning or inspection.
  • Used at conveyor intersections and production line stations.
  • 10-gauge steel frame with 1" diameter steel balls set 1/4" high.
  • 65 lbs. capacity per ball.
  • 3" ball centers.
  • Capacity based on evenly distributed live load.
  • Use with H-Stands, sold separately.
MODEL
NO.
WIDTH SECTION
LENGTH
FRAME
CAP. (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN.FRAME 1 2+
H-5581 18" 15" 3' 1,140 62 $678 $645  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Frame: 3 1/2" H x 1 1/2" Flange
  • Balls/Linear Foot: 20
MATERIAL:
  • Ball Transfers: Zinc coated steel
COMPATIBILITY:
  • Compatible with Heavy Duty Gravity Roller Conveyors only.
  • Not compatible with Light Duty Gravity Roller Conveyors.
FEATURES:
  • Frame: Powder coated
  • 1/4-20 mounting stud on each ball.
CAPACITY:
  • Frame: 380 lbs/ft
USAGE:
  • For stability, the length and width of product should be at least three times the ball spacing.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH46 cm18"
WIDTH BTWN. FRAME38 cm15"
SECTION LENGTH91 cm3'
FRAME CAPACITY517 kg1,140 lbs.
WEIGHT28 kg62 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 04:36:46 PM; CNWEB5