Step and Store Ladder - 4 Steps, Gray

Heavy-duty folding ladder for stockrooms, warehouses and factories.
  • Tilt and roll. Two 4" wheels for portability.
  • Closes to 10" thick with easy-to-use cable release system.
  • 16" wide perforated metal steps. 10" deep top step.
  • Heavy-gauge steel for durability.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5606GR 4 40" 350 lbs. 21 x 36" 48 $662 $633  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Height): 70"
  • Steps (Depth): 7"
  • Handrail Height: 30"
  • Wheels (Width): 1 1/8"
MATERIAL:
  • 16 gauge steel
FEATURES:
  • 59° incline
SPECIFICATIONS:
  • Meets:
    • OSHA 1910.29
    • ANSI A14.7 standards
SPECIFICATIONSMETRICIMPERIAL
TOP STEP HEIGHT102 cm40"
LOAD CAPACITY159 kg350 lbs.
BASE W x D53 x 91 cm21 x 36"
WEIGHT22 kg48 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 10:15:04 AM; CNWEB25