Heavy Duty Fiberglass Step Ladder - 6'

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Nonslip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing and heavy-duty steel supports.
  • Extra-wide base provides stability. Utility top holds tools and paint cans.
  • 375 lb. load capacity.
CSA Grade 1AA | ANSI Type 1AA
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5626 6' 375 lbs. 23 x 43" 28 $407 $392  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Top: 14 x 7" (W x L)
  • Rails (Width):
    • Front: 3 1/4"
    • Rear: 1 7/8"
  • Flange (Width): 1"
  • Height:
    • Max Standing: 3'10"
    • Average Reach: 10'4"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 08:37:14 AM; CNWEB23